DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

High Leverage Diagonal Cutters, 8 In.

KNIPEX| Zoro #: G1438525| Mfr #: 74 02 200 SBA

$36.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulated / Uninsulated: Uninsulated
ESD Safe: No
Cut: Bevel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438525 Mfr #: 74 02 200 SBA
Insulated / Uninsulated: UninsulatedESD Safe: No
Cut: BevelHandle Color: Blue/Red
Spring Return: NoVoltage Rating: Not Rated
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Overall Length: 8"Jaw Bend: 0 Degrees
Jaw Width: 1"Features: Forged-On Axle
Material: Chrome Vanadium SteelNonsparking: No
Cutting Capacity/Material: ACSR, 7/64" Piano, 1/8" Hard, 11/64" Medium, 7/32" Soft WireWire Stripper: No
Jaw Length: 7/8"Item: High Leverage Diagonal Cutting Plier
Nose Type: OvalCountry of Origin (subject to change): Germany

Description

Pliers, Diagonal Cutting Pliers, High Leverage Diagonal Cutting Plier, Bevel Cut, ESD Safe No, Jaw Width 1 In., Jaw Length 7/8 In., Material Chrome Vanadium Steel, Overall Length 8 In., Voltage Rating Not Rated, Nonsparking No, Standard Tool (Accessory Needed for Tethering), Insulated No, Nose Type Oval, Cutting Capacity/Material ACSR, 7/64 In. Piano, 1/8 In. Hard, 11/64 In. Medium, 7/32 In. Soft Wire, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Handle Type Ergonomic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews