Knipex
Dismantling Tool Wire Stripper
- Zoro #: G7055437
- Mfr #: 162016SB
Hover or click to zoom Tap to zoom
Key Features
- Capacity: 4 to 16mm Dia
- Material: Housing: Plastic
- Features: With Adjusting Screw for Cutting Depth Adjustment, Turnable Blade for Circular and Longitudinal Cutting, Spare Blade Inside The Handle
- Application: Wire Stripper
- Number of Pieces: 1
- Handle Material: Plastic
- Length (In.): 130mm
- Handle Type: Plastic Coated
$28.36
Subtotal: $28.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Knipex
- MFR #162016SB
- Zoro #G7055437
- Country of OriginGermany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 130mm |
Details
Capacity | 4 to 16mm Dia |
Material | Housing: Plastic |
Features | With Adjusting Screw for Cutting Depth Adjustment, Turnable Blade for Circular and Longitudinal Cutting, Spare Blade Inside The Handle |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Material | Plastic |
Handle Type | Plastic Coated |
Item | Dismantling Tool Wire Stripper |
Description
Dismantling Tool Wire Stripper
Reviews of Knipex #162016SB
Explore more
- KNIPEX 8 Lever Action Cable Cutter W/Spring 71 12 200
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG 95 18 165 SBA
- KNIPEX Wire Strippers, 6 1/4" End-Type 11 05 160
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG 97 68 145 A
- KNIPEX Knipex KNP7401-7 7 PVC Diagonal Cutter KNP7401-7
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG 97 61 145 A
- KNIPEX End-Type Wire Stripper-Dipped 1,000V Insltd 1107160
- KNIPEX Nipper Concretor Ns 072094 9901220
- KNIPEX End-Type Wire Stripper Chrome Plated 1106160
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG 45-176
- PROSKIT Crimper, Ratcheted, Open Barrel, 30-18 A 300-009
- Knipex Crimping Tools