Knipex
Ear Clamp Pliers
- Zoro #: G604070123
- Mfr #: 10 98 I220
Hover or click to zoom Tap to zoom
Help us improve our
product images
$23.69
Subtotal: $23.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #10 98 I220 Specifications
- Zoro #: G604070123
- Mfr #: 10 98 I220
- UPC #: 843221021900
- Country of Origin (subject to change): Unknown
Description
For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker® system or similar). No damage to press points on the ear clamps. Slim head permits good accessibility in confined areas. Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems and compressors. Durable and strong. High-grade special tool steel; forged, oil-hardened.
Reviews of Knipex #10 98 I220
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Internal Precision Snap Ring Pliers, 13mm 4831J0
- KNIPEX 10 in. Water Pump Pliers 8901250
- KNIPEX Long Nose Bent Plier, 8" 3871200
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg 46 31 A32 SBA
- KNIPEX Pliers, Straight, 0.051in Dia, 5-1/2in. L 44 13 J1
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated 46 20 A61
- CENTRAL TOOLS PLIER LOCKING W/ BLOCK CE4334
- SNAP-ON Williams Locking Plier, Lon Nose, 9" JHW23310A-TH
- MILWAUKEE TOOL 10" TORQUE LOCK™ Straight Jaw Locking Pliers w/Grip 48-22-3810
- STANLEY BLACK & DECKER Locking Pliers Fast Release 3Pc Kit IRHT82591
- GEDORE Ext. Circlip Pliers, 30 deg., 3-11mm 8000 A 1G
- Knipex Locking Pliers