Knipex

Electrical Installation Pliers

Knipex Electrical Installation Pliers 13 88 8 SBA
Hover or click to zoom Tap to zoom
$79.99
  • Features: Bolted Joint, Zero Backlash Operation of Pliers
  • Handle Type: Multi-Component Grips
  • Material: Tool Steel, Forged, Oil-hardened
  • Overall Length: 8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Electrical Installation Pliers
  • Country of Origin (subject to change): Germany
See full product details
This item ships free.

Total: $79.99

Knipex #13 88 8 SBA Specifications

  • Features: Bolted Joint, Zero Backlash Operation of Pliers
  • Handle Type: Multi-Component Grips
  • Material: Tool Steel, Forged, Oil-hardened
  • Overall Length: 8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Electrical Installation Pliers
  • Country of Origin (subject to change): Germany

Description

Electrical Installation Pliers

Reviews of Knipex #13 88 8 SBA