Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ESD End Cutting Nippers, 4-3/4in.L, 3/8in.
  • Zoro #: G0175990
  • Mfr #: 64 62 120 ESD
$61.52
  • Material: High Grade Special Tool Steel
  • Jaw Width: 3/8"
  • Overall Length: 4-3/4"
See full product details
Orders over $75 ship free.

Knipex #64 62 120 ESD Specifications

  • Zoro #: G0175990
  • Mfr #: 64 62 120 ESD
Material: High Grade Special Tool Steel Jaw Width: 3/8"
Overall Length: 4-3/4" Handle Type: Multi-Component Grip
Handle Color: Blue w/Gray Tip Width: 13/64"
Spring Return: Yes Item: ESD End Cutting Nippers
Features: Oblique End Cutter; Mini Blade; 65 Degrees; Zero Backlash Box Joint; Cutting Edge Hardness at Least 56 HRC Jaw Length: 47/64"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

These esd end cutting nippers by Knipex are just what you need to round out your toolbox. In addition to having an overall length of 4-3/4

Reviews of Knipex #64 62 120 ESD