Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ESD End Cutting Nippers, 4-3/4in.L, 7/16in

  • Zoro #: G0176009
  • Mfr #: 64 32 120 ESD
$62.51
  • Handle Type: Multi-Component Grip
  • Jaw Length: 9/32 in
  • Features: Oblique End Cutter; Short Head; 15 Degrees; Zero Backlash Box Joint; Cutting Edge Hardness at Least 56 HRC
See full product details
Orders over $75 ship free.

Knipex #64 32 120 ESD Specifications

  • Zoro #: G0176009
  • Mfr #: 64 32 120 ESD
Handle Type: Multi-Component Grip Jaw Length: 9/32 in
Features: Oblique End Cutter; Short Head; 15 Degrees; Zero Backlash Box Joint; Cutting Edge Hardness at Least 56 HRC Tip Width: 1/8 in
Overall Length: 4 3/4 in Jaw Width: 7/16 in
Spring Return: Yes Material: High Grade Special Tool Steel
Handle Color: Red and Blue Item: ESD End Cutting Nippers
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

When it comes to holding and bending, these esd end cutting nippers from Knipex have you covered. In addition to having an overall length of 4-3/4

Reviews of Knipex #64 32 120 ESD