Knipex
Ext Precision Snap Ring Pliers, 10-25mm
- Zoro #: G7012308
- Mfr #: 4931A1
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Bolted joint, Spring Steel Wire Inserted Tips, Internal Opening Spring, Protected and Captive
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 5-1/2"
- Finish: Atramentized
- Number of Pieces: 1
- Item: Ext Precision Snap Ring Pliers,10-25mm
$40.08
Subtotal: $40.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #4931A1 Specifications
- Zoro #: G7012308
- Mfr #: 4931A1
- Features: Bolted joint, Spring Steel Wire Inserted Tips, Internal Opening Spring, Protected and Captive
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 5-1/2"
- Finish: Atramentized
- Number of Pieces: 1
- Item: Ext Precision Snap Ring Pliers,10-25mm
- Country of Origin (subject to change): Germany
Description
Ext Precision Snap Ring Pliers,10-25mm
Reviews of Knipex #4931A1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg 46 21 A21 SBA
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg 44 21 J01 SBA
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip 35 62 145
- KNIPEX 7" Grip Plier 4104180
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg 44 21 J31 SBA
- KNIPEX 23-1/2" internal Circlip Pliers, Powder-Coated 44 20 J61
- IRWIN Curved Jaw Locking Pliers with Wire Cutter 1002L3
- DYNAMIC Tools 7" Locking Wrench Tool D055315
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip 20 01 160
- IMPERIAL SUPPLIES 6 Milbar Safety Reversible Pliers 34A857
- TEKTON 9 Inch Long Nose Locking Pliers (4-Pack) PLK90302
- Knipex Locking Pliers