Knipex
External Precision Snap Ring Pliers, 10mm
- Zoro #: G7012028
- Mfr #: 4931A0
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Bolted joint, Spring Steel Wire Inserted Tips, Internal Opening Spring, Protected and Captive
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 5-1/2"
- Finish: Atramentized
- Number of Pieces: 1
- Item: External Precision Snap Ring Pliers,10mm
$36.63
Subtotal: $36.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #4931A0 Specifications
- Zoro #: G7012028
- Mfr #: 4931A0
- UPC #: 04003773061748
- Features: Bolted joint, Spring Steel Wire Inserted Tips, Internal Opening Spring, Protected and Captive
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 5-1/2"
- Finish: Atramentized
- Number of Pieces: 1
- Item: External Precision Snap Ring Pliers,10mm
- Country of Origin (subject to change): Germany
Description
External Precision Snap Ring Pliers,10mm
Reviews of Knipex #4931A0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Hose Clamp Pliers Set, 2 pcs. 9K 00 80 135 US
- KNIPEX Hose Clamp Pliers, Locking Device, 10" 85 51 250 AF
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip 32 31 135
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip 73 71 180
- KNIPEX 6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip 49 21 A21
- KNIPEX Cobra Plier Set, 3 pcs. 003X8702
- WILLIAMS Williams Snap Ring Pliers, 45 deg. PL-1624
- STANLEY BLACK & DECKER Plier Lcking 6Ln Lng Ns Fast Rel 6 IRHT82583
- POWERBUILT Slide Hammer Locking Pliers 645044
- PROTO Pliers, Locking Cutter, 9-27/32 In, Chrome J263XL
- FIREDISC COOKERS Firedisc Cookers 272364 Gripping Weapon Tongs 272364
- Knipex Locking Pliers