Knipex

Gripper/Pincher Plier, 7-1/2"

Knipex Gripper/Pincher Plier, 7-1/2" 3891200
Hover or click to zoom Tap to zoom
Key Features
  • Features: High-Strength Jaws and Tips Bend and Snap Back Into Place, Cross-Hatched Gripping Surfaces
  • Handle Type: Plastic Coated
  • Material: Vanadium Steel; Forged, Oil-hardened
  • Overall Length: 8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Gripper / Pincher Plier 7-1/2"
  • Country of Origin (subject to change): Germany
See full product details
$46.94

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Knipex #3891200 Specifications

  • Features: High-Strength Jaws and Tips Bend and Snap Back Into Place, Cross-Hatched Gripping Surfaces
  • Handle Type: Plastic Coated
  • Material: Vanadium Steel; Forged, Oil-hardened
  • Overall Length: 8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Gripper / Pincher Plier 7-1/2"
  • Country of Origin (subject to change): Germany

Description

Gripper / Pincher Plier 7-1/2 In.

Reviews of Knipex #3891200

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.