KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Leverage Diagonal Cutters, 10 In.

KNIPEX| Zoro #: G0822412| Mfr #: 74 21 250 SBA

$38.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1-1/8"
ESD Safe: No
Overall Length: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822412 Mfr #: 74 21 250 SBA
Jaw Width: 1-1/8"ESD Safe: No
Overall Length: 10"Nose Type: Oval
Spring Return: NoJaw Bend: 12 Degrees
Nonsparking: NoCut: Beval
Jaw Length: 1"Voltage Rating: Not Rated
Insulated / Uninsulated: UninsulatedItem: High Leverage Diagonal Cutters
Features: Forged-On AxleHandle Color: Red
Handle Type: Dipped Pistol GripWire Stripper: No
Cutting Capacity/Material: ACSR, 1/8" Piano, 9/64" Hard, 3/16" Medium, 1/4" Soft WireMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Germany

Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 10 In., Jaw Length 1 In., Jaw Width 1-1/8 In., Standard Tool (Accessory Needed for Tethering), Beval Cut, Cutting Capacity/Material ACSR, 1/8 In. Piano, 9/64 In. Hard, 3/16 In. Medium, 1/4 In. Soft Wire, Spring Return No, Wire Stripper No, Jaw Bend 12 Degrees , Material Chrome Vanadium Steel, Handle Type Dipped Pistol Grip, Handle Color Red, Voltage Rating Not Rated, Features Forged-On Axle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews