KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High Leverage Diagonal Cutters, 8 In.

KNIPEX| Zoro #: G1022761| Mfr #: 74 21 200 SBA

$32.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1"
ESD Safe: No
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022761 Mfr #: 74 21 200 SBA
Jaw Width: 1"ESD Safe: No
Overall Length: 8"Nose Type: Oval
Spring Return: NoJaw Bend: 12 Degrees
Nonsparking: NoCut: Semi Flush
Jaw Length: 7/8"Voltage Rating: Not Rated
Insulated / Uninsulated: UninsulatedItem: High Leverage Diagonal Cutters
Features: Forged-On AxleHandle Color: Red
Handle Type: ErgonomicWire Stripper: No
Cutting Capacity/Material: ACSR, 7/64" Piano, 1/8" Hard, 11/64" Hard/MediumMaterial: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Germany

Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 8 In., Jaw Length 7/8 In., Jaw Width 1 In., Standard Tool (Accessory Needed for Tethering), Semi Flush Cut, Cutting Capacity/Material ACSR, 7/64 In. Piano, 1/8 In. Hard, 11/64 In. Hard/Medium, Spring Return No, Wire Stripper No, Jaw Bend 12 Degrees , Material Chrome Vanadium Steel, Handle Type Ergonomic, Handle Color Red, Voltage Rating Not Rated, Features Forged-On Axle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews