Knipex

Hose Clamp Pliers, 12-39/64in.L, Red

Knipex Hose Clamp Pliers, 12-39/64in.L, Red 85 51 250 A SBA
Hover or click to zoom Tap to zoom
Key Features
  • Number of Pieces: 1
  • Material: Chrome Vanadium Electric Steel
  • Overall Length: 12 39/64 in
  • Color: Red (Handle)
  • Features: Rotatable, Universal Grip Inserts for Securely Gripping The Clamps In All Positions, Extremely Good Leverage Which Allows Clamps to Be Opened Easily Without Great Effort
  • Jaw Width: 1 1/4 in
  • Handle Type: Non-Slip Plastic Coating
  • Plier Item: Pinch Off Pliers
See full product details
$88.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Knipex #85 51 250 A SBA Specifications

  • Number of Pieces: 1
  • Material: Chrome Vanadium Electric Steel
  • Overall Length: 12 39/64 in
  • Color: Red (Handle)
  • Features: Rotatable, Universal Grip Inserts for Securely Gripping The Clamps In All Positions, Extremely Good Leverage Which Allows Clamps to Be Opened Easily Without Great Effort
  • Jaw Width: 1 1/4 in
  • Handle Type: Non-Slip Plastic Coating
  • Plier Item: Pinch Off Pliers
  • Nonsparking: No
  • Insulated: No
  • Plier Jaw Style: Box-Joint
  • Tip Width: 1/2 in
  • Plier Product Group: Pliers
  • Tether Capable: Tether Capable
  • Jaw Length: 2 1/2 in
  • Max. Jaw Opening: 3 5/32 in
  • Spring Return: No
  • ESD Safe: No
  • Item: Hose Clamp Plier
  • Handle Color: Red
  • Nose Type: Narrow
  • Tether Style: Tether Capable
  • Handle Style: Standard
  • For Clamp Type: Double Ear, Single Ear
  • Maximum Jaw Opening: 3 5/32 in
  • Non-Sparking: No
  • Steel Type: Chrome Vanadium Electric Steel
  • Jaw Shape: Box-Joint
  • Tether Ready: No
  • Plier Material: Steel
  • Grip Style: Standard Cushion
  • Plier Type: Hose Clamp Pliers
  • Country of Origin (subject to change): Germany

Description

The KNIPEX 85 51 250 A SBA Hose Clamp Pliers is the ideal tool for assembling and disassembling hose clamps. Made of chrome vanadium electric steel, this red plier has a non-slip plastic coating on its handle. It also features a box joint jaw with pinch off pliers, making it easy to adjust and release hose clamps. With an overall length of 12 39/64 in., this plier set can easily reach into tight spaces. The jaws have a width of 1 1/4 in. and a length of 2 1/2 in.. This KNIPEX Hose Clamp Plier is one that you will want to keep around as it will help make your job easier.

Reviews of Knipex #85 51 250 A SBA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.