Knipex
Hose Clamp Pliers, Locking Device, 10"
- Zoro #: G7011809
- Mfr #: 85 51 250 AF
Hover or click to zoom Tap to zoom
Key Features
- Features: Slim Head Design; Narrow Head Width, Rotatable Grip Inserts
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 10"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Package Quantity: 1
$114.20
Subtotal: $114.20
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip 49 31 A0
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg 44 31 J22 SBA
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip 88 01 400
- KNIPEX Knipex Tools KX8101250SBA SBA 10 in. Pipe & Connector Pliers KX8101250SBA
- KNIPEX Alligator Water Pump Pliers, 12" 8801300
- KNIPEX Long Nose Bent Plier, 8" 3871200
- KNIPEX Knipex 414-8801300 12 Inch Alligator Plier-Pipepliers 414-8801300
- KNIPEX Angled Long Nose Pliers w/Ctr.-1,000V Insltd 2627200
- KNIPEX SNAP RING PLIERS KNP4811-J2
- GEDORE Circlip Pliers, Overall 8-1/2" L KL-0192-6
- TENG TOOLS 10" Plated, Round & Flat Power Grip Locking Pliers - 4 401-10
- Knipex Pliers