Knipex
Hose Cutter, Flex, 7-1/4"
- Zoro #: G802684894
- Mfr #: 9020185
Hover or click to zoom Tap to zoom
$69.02
Subtotal: $69.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #9020185 Specifications
- Zoro #: G802684894
- Mfr #: 9020185
- UPC #: 843221000000
- Country of Origin (subject to change): Germany
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Knipex #9020185
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MIGHTY MAXX Tin Snips Universal 8in 083-11241
- MIDWEST TOOL & CUTLERY 12 Straight Tin Snip MWT-127S
- MILWAUKEE TOOL Left Cutting Aviation Snips 48-22-4510
- BESSEY Aviation Snip Right Cut, 9-1/2", Right, 9-1/2" D16L
- APEX TOOL GROUP MM 3PC Avia Snip Set 213209
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In WDF12D
- BESSEY Aviation Snip D29ASSL-2
- MALCO Folding Tool, 18", Steel 18F
- INTEGRA MILTEX Marshalltown Trowel Co. 14661 FB661 Mixing Paddle 24 Inch Long W/5 Inch Blades 56200
- BESSEY Shape Cutting Snip, Left, Left, 10-1/8" D29SSL-2
- URREA Snips, Left, Steel 303L
- Knipex Knives, Cutters & Snips