Skip to Main Content
customer-service Help
Knipex

Insulated Tool Set, 19 pc.

Knipex Insulated Tool Set, 19 pc. 9K 00 80 04 US
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$745.99 5% off
$708.69
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 3/8"
  • Insulated / Uninsulated: Insulated
See full product details
This item ships free.
Total: $708.69

Knipex #9K 00 80 04 US Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 3/8"
  • Insulated / Uninsulated: Insulated
  • Number of Pieces: 19
  • Number of Cutting Tools: 1
  • Item: Insulated Tool Kit
  • Tool Storage Included: Yes
  • Number of Sockets and Accessories: 7
  • Pliers Included: 7-1/4 in Diagonal Cutting, 8 in Linemans
  • Standards: ASTM F 1505, IEC 60900
  • Max. Use Voltage: 1000VAC
  • Number of Pliers: 2
  • Number of Wrenches: 6
  • Tool Families Included: Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
  • Wrenches Included: Open End 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 1 in
  • Nonsparking: No
  • Sockets and Accessories Included: 3/8 in Dr 6 pt. Sockets 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 3/8 in Dr Reversible Ratchet, 3/8 in Dr Extension 10 in
  • Sockets Included: (5) 3/8" Dr 6 pt. Sockets: 1/4", 3/8", 1/2", 5/8", 3/4"
  • Screwdrivers Included: Slotted 5/32 in x 4 in, 1/4 in x 6 in, Phillips #2 x 4 in
  • Tool Kit Product Grouping: Insulated Tool Kits
  • Tool Storage Type Included: Case
  • Number of Screwdrivers: 3
  • Cutting Tools Included: Cable Knife
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tool Kit Product Grouping Insulated Tool Kits, Tool Families Included Cutting Tools, Pliers, Screwdrivers, Sockets and Accessories, Wrenches, Insulated Tool Kit, Number of Pieces 19, Number of Cutting Tools 1, Number of Pliers 2, Number of Screwdrivers 3, Number of Sockets and Accessories 7, Number of Wrenches 6, Insulated / Uninsulated Insulated, Nonsparking No, Tool Storage Included Yes, Tool Storage Type Included Case

Reviews of Knipex #9K 00 80 04 US