BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Insulated Precision Tweezers, Blunt Tip

KNIPEX| Zoro #: G1523961| Mfr #: 92 67 63

$28.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Adjustment Arm: -Resists: -Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1523961 Mfr #: 92 67 63
Adjustment Arm: -Resists: -
Type: StraightPoint Type: Serrated
Mechanism: Positive LockingLength: 5-3/4"
Item: Insulated TweezerRatchet: -
Material: Plastic Dipped Insulated, Nickel Plated SteelApplication: -
Standards: ASTMF 1505-94, IEC 60900Country of Origin (subject to change): Germany

Description

Insulated Tweezer, Type Straight, Point Type Serrated, Length 5 3/4 In, Material Plastic Dipped Insulated, Nickel Plated Steel, Mechanism Positive Locking, Standards ASTMF 1505-94, IEC 60900

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews