Knipex
Int Precision Snap Ring Pliers, 8-13mm
- Zoro #: G7012238
- Mfr #: 4841J01
Hover or click to zoom Tap to zoom
Key Features
- Features: Bolted joint, Spring Steel Wire Inserted Tips, Internal Opening Spring, Protected and Captive
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 5-1/2"
- Finish: Atramentized
- Number of Pieces: 1
$55.36
Subtotal: $55.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KNIPEX Circlip "Snap-Ring" Pliers-Internal Straight-Forged Tip-Size 4 44 11 J4
- KNIPEX Intrnl/Extrnl Rtnng Ring Pliers Set, 4pc. 001953US
- KNIPEX 6-1/4" Grip Pliers w/ Long, Narrow Jaw, Nickel Plated 41 34 165
- KNIPEX Long Nose Pliers, 6-1/2" 2501160
- KNIPEX Flat Nose Plastic Pliers-1,000V Insltd 986202
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 90 Deg 46 21 A31 SBA
- KNIPEX Angled Long Nose Pliers w/Ctr.-1,000V Insltd 2626200
- KNIPEX Cobra Pliers-1,000V Insltd 8728250SBA
- KNIPEX SNAP RING PLIERS KNP4811-J2
- KNIPEX Knipex 10" Cobra ES Pliers 8751250
- WILMAR / PERFORMANCE TOOL 10 Lock Grip Plier W1116C
- Knipex Locking Pliers