Knipex

Internal Precision Snap Ring Plier, 100mm

Knipex Internal Precision Snap Ring Plier, 100mm 4831J3
Hover or click to zoom Tap to zoom
Key Features
  • Features: Bolted Joint, Spring Steel Wire Inserted Tips, Zero Backlash Operation of Pliers
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 9"
  • Finish: Atramentized
  • Number of Pieces: 1
  • Item: Internal Precision Snap Ring Plier,100mm
  • Country of Origin (subject to change): Germany
See full product details
$61.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Knipex #4831J3 Specifications

  • Features: Bolted Joint, Spring Steel Wire Inserted Tips, Zero Backlash Operation of Pliers
  • Handle Type: Non-Slip Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 9"
  • Finish: Atramentized
  • Number of Pieces: 1
  • Item: Internal Precision Snap Ring Plier,100mm
  • Country of Origin (subject to change): Germany

Description

Internal Precision Snap Ring Plier,100mm

Reviews of Knipex #4831J3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.