Knipex
Internal Precision Snap Ring Plier, 180mm
- Zoro #: G7011833
- Mfr #: 4831J2
Hover or click to zoom Tap to zoom
Key Features
- Features: Bolted Joint, Spring Steel Wire Inserted Tips, Zero Backlash Operation of Pliers
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 7-1/4"
- Finish: Atramentized
- Number of Pieces: 1
- Item: Internal Precision Snap Ring Plier,180mm
$47.77
Subtotal: $47.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #4831J2 Specifications
- Zoro #: G7011833
- Mfr #: 4831J2
- Features: Bolted Joint, Spring Steel Wire Inserted Tips, Zero Backlash Operation of Pliers
- Handle Type: Non-Slip Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 7-1/4"
- Finish: Atramentized
- Number of Pieces: 1
- Item: Internal Precision Snap Ring Plier,180mm
- Country of Origin (subject to change): Germany
Description
Internal Precision Snap Ring Plier,180mm
Reviews of Knipex #4831J2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip 49 21 A01
- KNIPEX Circlip "Snap-Ring" Pliers-Internal Straight-Forged Tip-Size 4 44 11 J4
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg 44 31 J22 SBA
- KNIPEX Long Nose Pliers w/Ctr.-1,000V Insltd 2508160SBA
- KNIPEX 8" Precision External Circlip Pliers, Plastic Grip 49 11 A2
- KNIPEX 10 Pliers Wrench Carded KNP8603250C
- VULCAN Lock Plier, 5 in OAL, Comfortable Grip Handle PC927-23
- CRAFTSMAN Locking Pliers (10R) CMHT82549
- APEX TOOL GROUP Rotor/Ball Joint Set W/Locking Pliers 3763
- PROTO Pinch-Off Pliers - 5-1/2" JFF554
- PROTO Locking Curved Jaw Pliers w/Cutter - 7-15/32" J294WRXL
- Knipex Locking Pliers