Knipex
Knipex Electrical Installation Pliers, 8"
- Zoro #: G7057762
- Mfr #: 13818
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Bolted Joint, Zero Backlash Operation of Pliers
- Handle Type: Plastic Coated
- Material: Tool Steel, Forged, Oil-hardened
- Overall Length: 8"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Knipex 8" Electrical Installation Pliers
$74.42
Subtotal: $74.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #13818 Specifications
- Zoro #: G7057762
- Mfr #: 13818
- Features: Bolted Joint, Zero Backlash Operation of Pliers
- Handle Type: Plastic Coated
- Material: Tool Steel, Forged, Oil-hardened
- Overall Length: 8"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Knipex 8" Electrical Installation Pliers
- Country of Origin (subject to change): Germany
Description
Knipex 8 In. Electrical Installation Pliers
Reviews of Knipex #13818
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg 44 11 J0 SBA
- KNIPEX Plier Loose Wrench Style, Adjustable, 10" 8603250
- KNIPEX Combo Long Nose Plier Set, 3 pcs. 002011
- KNIPEX Universal Grip Pliers 4004250
- KNIPEX Hog Ring Pliers, 9 ga. and 7 ga. Capacity 91 92 180
- KNIPEX WTR PUMP PLIERS RD 10""L 8701250SBA
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. 1802531
- KNIPEX Angled Long Nose Pliers w/Ctr.-1,000V Insltd 2628200SBA
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated 46 20 A61
- PROTO Locking Pliers, Straight Jaw, 9-1/4 In. L J293XL-TT
- K-TOOL INTERNATIONAL Adjustable Wrenches/Locking Pliers/Cla KTI0817
- Knipex Locking Pliers