DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

9-1/2" Lineman'S Pliers, Insulated

KNIPEX| Zoro #: G0453862| Mfr #: 09 08 240 SBA

$47.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM F1505-01, IEC 60900
High Leverage: Yes
Wire Crimper: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453862 Mfr #: 09 08 240 SBA
Standards: ASTM F1505-01, IEC 60900High Leverage: Yes
Wire Crimper: NoSpring Return: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Type: Ergonomic
Overall Length: 9-1/8"Fish Tape Puller: No
Jaw Width: 1-1/4"Jaw Thickness: 19/32"
Jaw Length: 1-1/2"Material: Steel
Item: Linemans PlierCountry of Origin (subject to change): Germany

Description

Pliers, Linemans Pliers, Linemans Plier, Jaw Length 1-1/2 In., Jaw Width 1-1/4 In., Jaw Thickness 19/32 In., Overall Length 9-1/8 In., Handle Type Ergonomic, Material Steel, Standard Tool (Accessory Needed for Tethering), Nonsparking Yes, Insulated Yes, High Leverage Yes, Wire Crimper No, Fish Tape Puller No, Spring Return No, Standards ASTM F1505-01, IEC 60900

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews