Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10" Universal Grip Pliers, Nickel Plated

  • Zoro #: G0533928
  • Mfr #: 40 04 250

$35.43

  • Screw Mechanism: Locking Adjusting
  • Finish: Bright Zinc Plated
  • Jaw Capacity: 0" to 1-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Knipex #40 04 250 Specifications

  • Zoro #: G0533928
  • Mfr #: 40 04 250
Screw Mechanism: Locking Adjusting Finish: Bright Zinc Plated
Jaw Capacity: 0" to 1-5/8" Jaw Width: 2-1/4"
Material: Chrome Vanadium Electric Steel, Forged, Rolled Steel Plier Product Group: Pliers
Overall Length: 250mm Jaw Release Lever: One Hand Operation
Nonsparking: No Wire Cutter: No
Tether Capable: Not Tether Capable Handle Type: Plain
Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure Plier Item: Locking Pliers
Jaw Thickness: 31/64" Plier Jaw Style: Double Prism
Jaw Length: 1-51/64" Item: Locking Plier
Length: 10" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Locking pliers are used most when torque is needed to pry or remove objects such as nuts or bolts, or when added grip is needed to hold an object in place. Here is some additional information about Knipex Locking Plier. Length: 10", Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure.

Reviews of Knipex #40 04 250