Knipex
Locking Pliers, 11-1/64in.L, 3-47/64in Jaw
- Zoro #: G0533849
- Mfr #: 42 34 280
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Heavy Duty Model, Adjustment Screw and Release Lever, One-Handed Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 3 47/64 in
- Jaw Width: 2 5/8 in
- Material: Steel
- Overall Length: 11 1/64 in
- Finish: Nickel Plated
- Jaw Capacity: 2-13/64 in
$49.82
Ships from United States
Subtotal: $49.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #42 34 280 Specifications
- Zoro #: G0533849
- Mfr #: 42 34 280
- UPC #: 843221012304
- Features: Heavy Duty Model, Adjustment Screw and Release Lever, One-Handed Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 3 47/64 in
- Jaw Width: 2 5/8 in
- Material: Steel
- Overall Length: 11 1/64 in
- Finish: Nickel Plated
- Jaw Capacity: 2-13/64 in
- Jaw Release Lever: 1-Handed
- Jaw Thickness: 1 7/32 in
- Nonsparking: No
- Plier Item: Locking Pliers
- Plier Jaw Style: Clamping Jaw
- Screw Mechanism: Locking Adjusting
- Tether Capable: Not Tether Capable
- Wire Cutter: No
- Item: Locking Plier
- Length: 11-1/64"
- Plier Product Group: Pliers
- Tether Style: Not Tether Capable
- Plier Type: Locking Pliers
- Weight: 692 g
- Handle Opening Type: Lever
- Steel Type: Chrome Vanadium Electrical Steel; High Strength Rolled Steel
- Jaw Shape: Clamping
- Non-Sparking: No
- Adjustment Mechanism: Adjusting Screw
- Tether Ready: No
- Handle Style: Standard
- Plier Material: Steel
- Application: Grip, Hold and Clamp Diverse Profile
- Grip Style: Plain
- Country of Origin (subject to change): Germany
Description
If you need to handle large, heavy objects or work in tough conditions, the KNIPEX 42 34 280 Locking Pliers is the tool for you. The heavy duty model can handle even the toughest jobs with ease. With one-handed operation and high clamping pressure, this locking plier gives you excellent results every time. It has a jaw length of 3 47/64 in., jaw width of 2 5/8 in., and an overall length of 11 1/64 in.. This nickel plated tool has a jaw capacity of 2 13/64 in.. The KNIPEX 42 34 280 Locking Pliers are the perfect addition to your tool kit.
Reviews of Knipex #42 34 280
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Combination Pliers 03 01 140
- KNIPEX 9 in. Internal Circlip Plier 4413J3
- KNIPEX Long Nose Bent Plier, 8" 3871200
- KNIPEX 7-1/4" Circlip Pliers For Grip Rings On Shafts, Plastic Grip 46 11 G4
- KNIPEX Cobra Pliers, w/Comfort Grip, 12" 87 02 300
- KNIPEX 10 in. Grip Plier 4104250
- K-TOOL INTERNATIONAL Slip Joint Pliers, 6" Long KTI-53006T
- MAG-MATE Hose Clamp Pliers, Straight, 10 1/2 In. PLC230
- KNIPEX 5-1/4" Relay Adjusting Pliers, Plastic Grip 32 21 135
- MAXPOWER Locking Pliers, Curved, 7" 202
- APEX TOOL GROUP 10" Curved Jaw Locking Pliers With Wire Cutter C10CVN
- Knipex Locking Pliers