Knipex
Locking Pliers, Plain Grip Handle, 10" L
- Zoro #: G1460319
- Mfr #: 40 14 250
Tap to zoom
Hover or click to zoom
$38.96
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 7/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.96
Knipex #40 14 250 Specifications
- Zoro #: G1460319
- Mfr #: 40 14 250
- Features: Hold Round, Profile and Flat Material Security, Heavy Duty Model, Adjustment Screw and Release Lever, One-Hand Operation, High Clamping Pressure
- Handle Type: Plain
- Jaw Length: 1 7/8 in
- Jaw Width: 1 1/16 in
- Material: Chrome Vanadium Electric Steel, Forged, Rolled Steel
- Overall Length: 10 in
- Finish: Bright Zinc Plated
- Jaw Capacity: 1-3/8 in
- Jaw Release Lever: One Hand Operation
- Jaw Thickness: 1 1/8 in
- Nonsparking: No
- Plier Item: Locking Pliers
- Plier Jaw Style: Curved Jaw
- Screw Mechanism: Locking Adjusting
- Tether Capable: Not Tether Capable
- Wire Cutter: No
- Plier Product Group: Pliers
- Item: Locking Plier
- Length: 10"
- Tether Style: Not Tether Capable
- Handle Opening Type: Lever
- Non-Sparking: No
- Plier Type: Locking Pliers
- Plier Material: Steel
- Handle Style: Standard
- Tether Ready: No
- Adjustment Mechanism: Adjusting Screw
- Jaw Shape: Curved
- Jaw Adjustment: Pivoting Jaws
- Application: Hold Round, Profile & Flat Materials
- Steel Type: Chrome Vanadium Electrical Steel; High Strength Rolled Steel
- Grip Style: Plain
- Weight: 1.323 lb
- Country of Origin (subject to change): Germany
Description
Pliers, Locking Pliers, Locking Plier, Curved Jaw, Jaw Capacity 1-3/8 in, Jaw Length 1 7/8 in, Jaw Thickness 1 1/8 in, Jaw Width 1 1/16 in, Overall Length 10 in, Handle Type Plain, Jaw Release Lever 1-Handed, Wire Cutter No, Screw Mechanism Locking Adjusting, Not Tether Capable, Nonsparking No, Material Chrome Vanadium Electric Steel, Finish Zinc Plated, Features Pivoting Jaw, Adjustment Screw and Release Lever
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Reviews of Knipex #40 14 250
Explore more
- KNIPEX 7 in. Hose Clamp Pliers (Carded) 85 51 180 A SBA
- KNIPEX Locking Pliers, 11-1/64in.L, 4-39/64in Jaw 42 24 280
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip 48 11 J0
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length 10 99 i220
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip 48 11 J1
- KNIPEX Combo Long Nose Plier Set, 3 pcs. 002011
- KNIPEX Internal Precision Snap Ring Plier, 100mm 4831J3
- KNIPEX Internal Precision Snap Ring Pliers, 25mm 4841J11
- DYNAMIC Tools 10" Locking Pliers, Curved Jaws With Wire Cutter D055303
- Knipex Pliers