Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Long Nose Plier, 5-5/16 in., Smooth
  • Zoro #: G0176176
  • Mfr #: 32 11 135
$31.26
  • Wire Stripper: No
  • Handle Type: Multi-Component Grip
  • Jaw Length: 2-11/64"
See full product details
Orders over $75 ship free.

Knipex #32 11 135 Specifications

  • Zoro #: G0176176
  • Mfr #: 32 11 135
Wire Stripper: No Handle Type: Multi-Component Grip
Jaw Length: 2-11/64" Side Cutter: No
Jaw Bend: 0 Degrees Overall Length: 115mm
ESD Safe: No Voltage Rating: Not Rated
Jaw Width: 7mm Plier Product Group: Pliers
Cutting Capacity/Material: 3/32" Medium Hard wire,1/8" Hard Wire Standards: DIN 5235
Spring Return: No Handle Color: Red
Insulated: No Material: Chrome Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering) Gripping Surface: Smooth
Tip Width: 5/64" Wire Crimper: No
Nonsparking: No Joint Type: Solid
Insulated / Uninsulated: Uninsulated Max. Jaw Opening: 1-1/16"
Item: Long Nose Plier Plier Item: Long Nose Pliers
Features: Gripping, Holding and Bending; Electrically Discharging Handles - Dissipative; Smoothly Ground Gripping Surfaces, Edges Finely Rounded; Approx. 20% Lighter than Conventional Electronics Pliers; Bolted Joint and Carefully Manufactured Joint Surfaces for Even, Low-Friction Movement Throughout The Entire Opening Range; Smooth-Running Double Spring for a Gentle and Even Opening Number of Pieces: 1
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

These long nose pliers by Knipex are a great product to have in your toolkit because it can bend and hold a large number of items. In addition to having an overall length of 5-5/16

Reviews of Knipex #32 11 135