Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5-1/4" Relay Adjusting Pliers, Plastic Grip
  • Zoro #: G0176167
  • Mfr #: 32 21 135
$34.67
  • Insulated: No
  • Voltage Rating: Not Rated
  • Material: Tool Steel, Forged, Oil-hardened
See full product details
Orders over $75 ship free.

Knipex #32 21 135 Specifications

  • Zoro #: G0176167
  • Mfr #: 32 21 135
Insulated: No Voltage Rating: Not Rated
Material: Tool Steel, Forged, Oil-hardened Side Cutter: No
ESD Safe: No Jaw Length: 1-11/32"
Insulated / Uninsulated: Uninsulated Gripping Surface: Smooth
Handle Type: Plastic Coated Max. Jaw Opening: 1-1/16"
Standards: DIN 5235 Jaw Bend: 0 Degrees
Cutting Capacity/Material: 3/32" Medium Hard wire,1/8" Hard Wire Plier Product Group: Pliers
Joint Type: Solid Item: Long Nose Plier
Tip Width: 5/64" Overall Length: 5-1/4"
Handle Color: Red Wire Stripper: No
Jaw Width: 3/64" Wire Crimper: No
Spring Return: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Plier Item: Relay Adjusting Pliers Features: Polished Gripping Surfaces, Smooth Edges
Nonsparking: No Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

The spacing of the jaws of locking pliers is controlled by an adjustable bolt. Take a look at the features for Knipex Long Nose Plier. Overall Length: 5-5/16".

Reviews of Knipex #32 21 135