Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Long Nose Plier, 5 in., Serrated
  • Zoro #: G0176298
  • Mfr #: 25 03 125
$34.22
  • ESD Safe: No
  • Item: Long Nose Plier
  • Spring Return: No
See full product details
Orders over $75 ship free.

Knipex #25 03 125 Specifications

  • Zoro #: G0176298
  • Mfr #: 25 03 125
ESD Safe: No Item: Long Nose Plier
Spring Return: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated: Uninsulated Plier Product Group: Pliers
Material: Vanadium Electric Steel Nonsparking: No
Cutting Capacity/Material: 7/64" Medium Hard Wire,1/16" Hard Wire Joint Type: Solid
Jaw Width: 7mm Max. Jaw Opening: 1-3/16"
Features: Suitable for Finer Gripping and Cutting Work; Half-Round, Long, Tapered Jaws; Knurled Gripping Surfaces; With Cutting Edges for Soft, Medium-Hard and Hard Wire; Cutting Edges Additionally Induction-Hardened, Cutting Edge Hardness Approx. 61 HRC Standards: DIN ISO 5745
Wire Stripper: Yes Insulated: No
Overall Length: 125mm Tip Width: 1/16"
Handle Color: Red Wire Crimper: No
Voltage Rating: Not Rated Plier Item: Long Nose Pliers
Jaw Bend: 0 Degrees Gripping Surface: Serrated
Handle Type: Plastic Coated Jaw Length: 1-1/16"
Side Cutter: Yes Number of Pieces: 1
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Many of our needle nose pliers feature a multi-color sleek design, with small thumb guards for easy handling and storage. Knipex Long Nose Plier include characteristics like: Overall Length: 5", Material: Chrome Vanadium Steel, Features: Pointed, Half-Round Jaws.

Reviews of Knipex #25 03 125