Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Long Nose Plier, 6-13/64 in., Serrated
  • Zoro #: G0176261
  • Mfr #: 27 01 160
$45.34
  • Jaw Width: 9.5mm
  • Handle Type: Plastic Coated
  • Handle Color: Red
See full product details
Orders over $75 ship free.

Knipex #27 01 160 Specifications

  • Zoro #: G0176261
  • Mfr #: 27 01 160
Jaw Width: 9.5mm Handle Type: Plastic Coated
Handle Color: Red Gripping Surface: Serrated
Max. Jaw Opening: 1-3/16" Item: Long Nose Plier
Insulated: No Plier Item: Long Nose Pliers
Tip Width: 3/32" Nonsparking: No
Tether Capable: Standard Tool (Accessory Needed for Tethering) Voltage Rating: Not Rated
Material: Chrome Vanadium Electric Steel ESD Safe: No
Spring Return: No Cutting Capacity/Material: 3/32" Medium Hard wire,1/8" Hard Wire
Wire Crimper: No Features: Gripping and Separating of Single Wires In Harnesses; With Centre Cutter for Soft Wire; Knurled Gripping Surfaces
Jaw Bend: 0 Degrees Joint Type: Solid
Overall Length: 160mm Jaw Length: 1-31/32"
Side Cutter: Yes Wire Stripper: Yes
Plier Product Group: Pliers Standards: DINO ISO 5743
Insulated / Uninsulated: Uninsulated Number of Pieces: 1
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Long Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire Crimper No, Jaw Bend 0 Degrees , Overall Length 6-13/64 In., Standard Tool(Accessory Needed for Tethering), Joint Type Solid, Gripping Surface Serrated, Spring Return No, Jaw Length 1-31/32 In., Jaw Width 3/8 In., Tip Width 3/32 In., Max. Jaw Opening 1-3/16 In., Handle Type Dipped, Handle Color Red, Material Chrome Vanadium Steel

Reviews of Knipex #27 01 160