Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6-1/4" Chain Nose Side Cutting Plier, Plastic Grip

  • Zoro #: G0176307
  • Mfr #: 25 01 160
$25.01
  • Material: Vanadium Electric Steel
  • Side Cutter: Yes
  • Voltage Rating: Not Rated
See full product details
Orders over $75 ship free.

Knipex #25 01 160 Specifications

  • Zoro #: G0176307
  • Mfr #: 25 01 160
Material: Vanadium Electric Steel Side Cutter: Yes
Voltage Rating: Not Rated Standards: DIN ISO 5745
Tip Width: 3/32 in Overall Length: 6 1/4 in
Plier Product Group: Pliers Cutting Capacity/Material: 7/64 in Medium Hard Wire, 1/16 in Hard Wire
Wire Crimper: No Spring Return: No
Handle Type: Plastic Coated Features: Suitable for Finer Gripping and Cutting Work; Half-Round, Long, Tapered Jaws; Knurled Gripping Surfaces; With Cutting Edges for Soft, Medium-Hard and Hard Wire; Cutting Edges Additionally Induction-Hardened, Cutting Edge Hardness Approx. 61 HRC
Handle Color: Red Jaw Length: 1 31/32 in
Insulated / Uninsulated: Uninsulated Tether Capable: Tether Capable
Joint Type: Solid Plier Item: Long Nose Pliers
Jaw Bend: 0 Degrees Item: Long Nose Plier
Gripping Surface: Serrated Insulated: No
ESD Safe: No Nonsparking: No
Wire Stripper: Yes Jaw Width: 3/8 in
Max. Jaw Opening: 1 3/16 in Number of Pieces: 1
Tether Style: Tether Capable Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Long Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire Crimper No, Jaw Bend 0 Degrees , Overall Length 6-1/4 In., Standard Tool(Accessory Needed for Tethering), Joint Type Solid, Gripping Surface Serrated, Spring Return No, Jaw Length 1-31/32 In., Jaw Width 3/8 In., Tip Width 3/32 In., Max. Jaw Opening 1-3/16 In., Handle Type Dipped, Handle Color Red, Material Vanadium Steel, Cutting Capacity/Material 7/64 In. Medium Hard Wire,1/16 In. Hard Wire

Reviews of Knipex #25 01 160