Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
6-1/4" Needle-Nose Pliers, Plastic Grip
  • Zoro #: G0176219
  • Mfr #: 31 11 160
$35.71
  • Plier Item: Long Nose Pliers
  • Wire Crimper: No
  • Joint Type: Solid
See full product details
Orders over $75 ship free.

Knipex #31 11 160 Specifications

  • Zoro #: G0176219
  • Mfr #: 31 11 160
Plier Item: Long Nose Pliers Wire Crimper: No
Joint Type: Solid Insulated: No
Nonsparking: No Side Cutter: No
Item: Long Nose Plier Voltage Rating: Not Rated
Standards: DIN ISO 5743 Max. Jaw Opening: 1-3/16"
Handle Color: Red Handle Type: Plastic Coated
Spring Return: No Cutting Capacity/Material: 3/32" Medium Hard wire,1/8" Hard Wire
Material: Chrome Vanadium Electric Steel Jaw Length: 2-11/64"
Insulated / Uninsulated: Uninsulated Wire Stripper: No
Tip Width: 3/32" Jaw Width: 7.5mm
Overall Length: 160mm ESD Safe: No
Plier Product Group: Pliers Jaw Bend: 0 Degrees
Gripping Surface: Smooth Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: Precision Pliers for Very Exact Assembly, Bending and Adjusting Work; With Extra Long Jaws: Length of Jaws 55.0 Mm; Smooth Ground Gripping Surfaces; Edges Carefully Deburred Number of Pieces: 1
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

In addition to needle nose pliers, Zoro has other types of pliers, including cutting pliers, locking pliers, lineman’s pliers, and other plier sets. Here is some additional information about Knipex Long Nose Plier. Overall Length: 6-1/4", Material: Chrome Vanadium Steel.

Reviews of Knipex #31 11 160