Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7-1/2" Mechanics' Pliers w/ Flat Jaw, Plastic Grip

  • Zoro #: G0091911
  • Mfr #: 38 41 190

$30.93

  • Nonsparking: No
  • Spring Return: No
  • Max. Jaw Opening: 1-3/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Knipex #38 41 190 Specifications

  • Zoro #: G0091911
  • Mfr #: 38 41 190
Nonsparking: No Spring Return: No
Max. Jaw Opening: 1-3/16" Insulated: No
Handle Color: Red Jaw Width: 8mm
Jaw Length: 2-7/8" Standards: DIN ISO 5745
Handle Type: Plastic Coated ESD Safe: No
Cutting Capacity/Material: 3/32" Medium Hard wire,1/8" Hard Wire Item: Long Nose Plier
Tip Width: 3/32" Joint Type: Solid
Plier Item: Long Nose Pliers Wire Stripper: No
Voltage Rating: Not Rated Gripping Surface: Serrated
Wire Crimper: No Jaw Bend: 0 Degrees
Side Cutter: No Overall Length: 190mm
Insulated / Uninsulated: Uninsulated Plier Product Group: Pliers
Material: Vanadium Electric Steel Tether Capable: Standard Tool (Accessory Needed for Tethering)
Features: High Bending Strength of The Pliers Tips; Gripping Surfaces Cross-Hatched, Knurled Number of Pieces: 1
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Many of our needle nose pliers feature a multi-color sleek design, with small thumb guards for easy handling and storage. Take a look at the features for Knipex Long Nose Plier. Overall Length: 7-31/64", Material: Chrome Vanadium Steel.

Reviews of Knipex #38 41 190