Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Long Nose Plier, 8 in., Serrated

  • Zoro #: G0176289
  • Mfr #: 26 13 200
$40.58
  • Handle Color: Red
  • Insulated / Uninsulated: Uninsulated
  • Gripping Surface: Serrated
See full product details
Orders over $75 ship free.

Knipex #26 13 200 Specifications

  • Zoro #: G0176289
  • Mfr #: 26 13 200
Handle Color: Red Insulated / Uninsulated: Uninsulated
Gripping Surface: Serrated Tip Width: 1/8 in
Spring Return: No Jaw Length: 3 in
Side Cutter: Yes Wire Crimper: No
Tether Capable: Tether Capable ESD Safe: No
Insulated: No Material: Vanadium Electric Steel
Overall Length: 8 in Plier Item: Long Nose Pliers
Handle Type: Plastic Coated Item: Long Nose Plier
Cutting Capacity/Material: 1/8 in Medium Hard Wire, 5/64 in Hard Wire Max. Jaw Opening: 1 in
Standards: DIN ISO 5745 Jaw Bend: 0 Degrees
Joint Type: Solid Wire Stripper: Yes
Features: Elastic Tips: Dimensionally Stable Even When Twisted; Distortion-tolerant, Elastic Precision Tips; Half-Round, Long, Tapered Jaws; With Cutting Edges (Hardness Approx. 61 HRC) for Soft, Medium-Hard and Hard Wire Nonsparking: No
Plier Product Group: Pliers Jaw Width: 5/8 in
Voltage Rating: Not Rated Number of Pieces: 1
Tether Style: Tether Capable Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Long Nose Pliers, Uninsulated, Nonsparking No, ESD Safe No, Side Cutter Yes, Wire Stripper Yes, Wire Crimper No, Jaw Bend 0 Degrees , Overall Length 8 In., Standard Tool(Accessory Needed for Tethering), Joint Type Solid, Gripping Surface Serrated, Spring Return No, Jaw Length 3 In., Jaw Width 5/8 In., Tip Width 1/8 In., Max. Jaw Opening 1 In., Handle Type Dipped, Handle Color Red, Material Vanadium Steel, Cutting Capacity/Material 1/8 In. Medium Hard Wire,5/64 In. Hard Wire

Reviews of Knipex #26 13 200