Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Long Nose Plier, 8 in., Serrated
  • Zoro #: G0176270
  • Mfr #: 26 15 200
$46.28
  • Overall Length: 200mm
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • ESD Safe: No
See full product details
Orders over $75 ship free.

Knipex #26 15 200 Specifications

  • Zoro #: G0176270
  • Mfr #: 26 15 200
Overall Length: 200mm Tether Capable: Standard Tool (Accessory Needed for Tethering)
ESD Safe: No Wire Crimper: No
Plier Item: Long Nose Pliers Item: Long Nose Plier
Insulated / Uninsulated: Uninsulated Features: Elastic Tips: Dimensionally Stable Even When Twisted; Distortion-tolerant, Elastic Precision Tips; Half-Round, Long, Tapered Jaws; With Cutting Edges (Hardness Approx. 61 HRC) for Soft, Medium-Hard and Hard Wire
Handle Color: Blue/Red Max. Jaw Opening: 1"
Side Cutter: Yes Handle Type: Multi-Component Grip
Jaw Width: 9.5mm Jaw Length: 3"
Jaw Bend: 0 Degrees Gripping Surface: Serrated
Cutting Capacity/Material: 1/8" Medium Hard Wire,5/64" Hard Wire Voltage Rating: Not Rated
Nonsparking: No Wire Stripper: Yes
Material: Vanadium Electric Steel Tip Width: 1/8"
Spring Return: No Joint Type: Solid
Standards: DIN ISO 5745 Insulated: No
Plier Product Group: Pliers Number of Pieces: 1
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Needle nose pliers have slender, tapered jaws that are great for cutting wire and gripping small objects with ease. Here are some important details for Knipex Long Nose Plier. Overall Length: 8", Material: Chrome Vanadium Steel, Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws.

Reviews of Knipex #26 15 200