Knipex
Mechanics Needle Nose Plier
- Zoro #: G7058079
- Mfr #: 3811200

Hover or click to zoom Tap to zoom
$33.39
- Features: High-Strength Jaws and Tips Bend and Snap Back Into Place, Cross-Hatched Gripping Surfaces
- Handle Type: Plastic Coated
- Material: Vanadium Steel; Forged, Oil-hardened
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.39
Knipex #3811200 Specifications
- Zoro #: G7058079
- Mfr #: 3811200
- Features: High-Strength Jaws and Tips Bend and Snap Back Into Place, Cross-Hatched Gripping Surfaces
- Handle Type: Plastic Coated
- Material: Vanadium Steel; Forged, Oil-hardened
- Overall Length: 8"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Mechanics Needle Nose Plier
- Country of Origin (subject to change): Germany
Description
Mechanics Needle Nose Plier
Reviews of Knipex #3811200
Explore more
- KNIPEX Hose Clamp Plier, 8-3/4" Overall Length 10 99 i220
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg 46 11 A1 SBA
- KNIPEX 5-3/4" Electronics Pliers w/ Angled, Half-Round Jaw, Ergonomic Grip 35 82 145
- KNIPEX 5-1/4" Precision internal Circlip Pliers, Plastic Grip 48 21 J01
- KNIPEX 6-1/4" Flat Nose Pliers, Plastic Grip 20 01 160
- KNIPEX Special Retaining Ring Pliers 4510170
- KNIPEX TOOLS Knipex Tools KX7131-8 8 in. Compact Lever Action Mini Bolt Cutter KX7131-8
- VISE GRIP ProPliers Set, 3 pcs. 2078704
- Knipex Locking Pliers