Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench

  • Zoro #: G0171039
  • Mfr #: 83 20 010
$52.46
  • Standards: DIN 5234
  • Features: Swedish Pattern; 45 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234
  • Jaw Material: Alloy Steel
See full product details
Orders over $75 ship free.

Knipex #83 20 010 Specifications

  • Zoro #: G0171039
  • Mfr #: 83 20 010
Standards: DIN 5234 Features: Swedish Pattern; 45 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234
Jaw Material: Alloy Steel Handle Type: I-Beam
Handle Material: Alloy Steel Tether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Type: Serrated Jaw Capacity: 1 5/8 in
Overall Length: 12 in Item: Swedish Pipe Wrench
Nonsparking: No Material: Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
Adjustment Type: Screw Mechanism Corrosion Resistant: Yes
Non-Magnetic: No Jaw Texture: Serrated
Tether Style: Not Tether Capable Insulated: No
Finish: Chrome Adjustable: Automatic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 1 5/8 in, Serrated, Overall Length 12 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Reviews of Knipex #83 20 010