Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench

  • Zoro #: G0171011
  • Mfr #: 83 20 020
$124.99
  • Features: Swedish Pattern; 45 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Swedish Pipe Wrench
See full product details
This item ships free.

Knipex #83 20 020 Specifications

  • Zoro #: G0171011
  • Mfr #: 83 20 020
Features: Swedish Pattern; 45 Degrees Angled Jaws; Jaws with Offset Teeth in Opposite Directions; Teeth Induction Hardened; Captive Adjusting Nut; Red Powder Coated, Jaws Bright Ground; DIN 5234 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Swedish Pipe Wrench Jaw Material: Alloy Steel
Overall Length: 22 in Handle Material: Alloy Steel
Material: Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened Nonsparking: No
Jaw Type: Serrated Standards: DIN 5234
Handle Type: I-Beam Jaw Capacity: 2 3/4 in
Adjustment Type: Screw Mechanism Jaw Texture: Serrated
Finish: Chrome Corrosion Resistant: Yes
Insulated: No Non-Magnetic: No
Tether Style: Not Tether Capable Adjustable: Automatic
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 2 3/4 in, Serrated, Overall Length 22 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Reviews of Knipex #83 20 020