Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26 in L 4 3/4 in Cap. Alloy Steel Swedish Pipe Wrench

  • Zoro #: G0170987
  • Mfr #: 83 30 030
$213.65
  • Jaw Capacity: 4 3/4 in
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Handle Material: Alloy Steel
See full product details
This item ships free.

Knipex #83 30 030 Specifications

  • Zoro #: G0170987
  • Mfr #: 83 30 030
Jaw Capacity: 4 3/4 in Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: Alloy Steel Item: Swedish Pipe Wrench
Nonsparking: No Handle Type: I-Beam
Jaw Type: S-Type Material: Chrome Vanadium Electric Steel, Forged, Multi Stage Oil-Hardened
Jaw Material: Alloy Steel Features: Jaws with Offset Teeth In Opposite Directions; Teeth Induction Hardened; Self-Locking; Captive Adjusting Nut; Red Powder-Coated Jaws
Overall Length: 26 in Standards: DIN 5234
Adjustable: Automatic Corrosion Resistant: Yes
Insulated: No Jaw Texture: Serrated
Non-Magnetic: No Tether Style: Not Tether Capable
Adjustment Type: Screw Mechanism Finish: Chrome
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 4 3/4 in, Serrated, Overall Length 26 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Reviews of Knipex #83 30 030