Knipex

Plier 45 Degree

Knipex Plier 45 Degree 2621200
Hover or click to zoom Tap to zoom
Key Features
  • Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round, Long, Pointed Jaws
  • Handle Type: Plastic Coated
  • Material: Vanadium Steel; Forged, Oil-hardened
  • Overall Length: 8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Plier 45 Degree
  • Country of Origin (subject to change): Germany
See full product details
$38.61

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Knipex #2621200 Specifications

  • Features: Distortion-Tolerant, Elastic Precision Tips, Half-Round, Long, Pointed Jaws
  • Handle Type: Plastic Coated
  • Material: Vanadium Steel; Forged, Oil-hardened
  • Overall Length: 8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Plier 45 Degree
  • Country of Origin (subject to change): Germany

Description

Plier 45 Degree

Reviews of Knipex #2621200

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.