HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pliers Wrench, 12 In

KNIPEX| Zoro #: G0941884| Mfr #: 86 03 300 SBA

$65.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Plier Jaw Style: Straight Jaw
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941884 Mfr #: 86 03 300 SBA
Plier Jaw Style: Straight JawTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: DippedOverall Length: 12"
Jaw Width: 1-1/2"Includes: -
Features: Box Joint, Replaces Inch and Metric Open End Wrenches, Use For Gripping, Holding, Pressing, and Bending Applications, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components, Push Button Adjustment, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 to 1 for Strong Gripping PowerMaterial: Chrome Vanadium Steel
Standards: DIN ISO 5743Adjustment Type: Push Button
Max. Jaw Opening: 2-3/8"No. of Jaw Positions: 22
Finish: Nickel PlatedItem: Plier Wrench
Country of Origin (subject to change): Germany

Description

Pliers, Tongue and Groove Pliers, Plier Wrench, Plier Jaw Style Straight Jaw, Adjustment Type Push Button, Max. Jaw Opening 2-3/8 In., Jaw Width 1-1/2 In., Jaw Length 1-1/4 In., Overall Length 12 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering), Nonsparking No, Insulated No, No. of Jaw Positions 22, Chrome Vanadium Steel Material, Nickel Plated Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews