Skip to Main Content
customer-service Help
Knipex

Precision Insulation Strippers

Feedback Help us improve our product images
$205.96
  • Capacity: 16 / 18 / 20 / 22 / 24 / 26 AWG
  • Material: Steel
  • Features: Length Stop for Constant Stripping, Replaceable Shaped Blade
See full product details
Out of Stock
Total: $205.96

Knipex #12 12 14 Specifications

  • Capacity: 16 / 18 / 20 / 22 / 24 / 26 AWG
  • Material: Steel
  • Features: Length Stop for Constant Stripping, Replaceable Shaped Blade
  • Application: Insulation Stripper
  • Number of Pieces: 1
  • Insulated / Uninsulated: Insulated
  • Length (In.): 195mm
  • Handle Type: Multi-Component Grips
  • Item: Precision Insulation Strippers
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Precision Insulation strippers

Reviews of Knipex #12 12 14