Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated
  • Zoro #: G0176045
  • Mfr #: 46 20 A61
$175.67
  • Spring Return: No
  • Standards: DIN 5254 B
  • For Shaft Dia.: 252mm to 400mm
See full product details
This item ships free.

Knipex #46 20 A61 Specifications

  • Zoro #: G0176045
  • Mfr #: 46 20 A61
Spring Return: No Standards: DIN 5254 B
For Shaft Dia.: 252mm to 400mm Tip Angle: 90 Degrees
Tip Dia.: 0.177" Plier Product Group: Pliers
Number of Pieces: 1 Handle Design: Plastic Dipped
Overall Length: 22-3/4" Item: Retaining Ring Plier
Features: Locking Device, Nonslip Tips, Can Be Released Without Completing Cycle, Plier Style Internal Plier Style: External
Material: Rolled Steel, Special Tool Steel, Oil-hardened Plier Item: Circlip Pliers
Handle Color: Red Tip Type: Replaceable
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pliers, Retaining Ring Pliers, Retaining Ring Plier, External, Tip Dia. 0.177 In., Tip Angle 90 Degrees , For Shaft Dia. 252mm to 400mm, Tip Type Replaceable, Overall Length 22-3/4 In., Spring Return No, Number of Pieces 1, Material Chrome Vanadium Steel, Handle Color Red, Handle Design Plastic Dipped, Features Locking Device, Nonslip Tips, Standards DIN 5254 B

Reviews of Knipex #46 20 A61