Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23-1/2" internal Circlip Pliers, Powder-Coated

  • Zoro #: G0176097
  • Mfr #: 44 20 J61
$179.86
  • Tip Dia.: 0.177 in
  • Spring Return: No
  • Tip Angle: 90 Degrees
See full product details
This item ships free.

Knipex #44 20 J61 Specifications

  • Zoro #: G0176097
  • Mfr #: 44 20 J61
Tip Dia.: 0.177 in Spring Return: No
Tip Angle: 90 Degrees Plier Product Group: Pliers
For Bore Dia.: 252mm to 400mm Standards: DIN 5254 B
Tip Type: Fixed Item: Retaining Ring Plier
Features: Locking Device, Nonslip Tips, Can Be Released Without Completing Cycle, Plier Style Internal Material: Rolled Steel, Special Tool Steel, Oil-hardened
Handle Design: Plastic Dipped Overall Length: 23 13/32 in
Number of Pieces: 1 Plier Item: Circlip Pliers
Plier Style: Internal Handle Color: Red
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Pliers, Retaining Ring Pliers, Retaining Ring Plier, Internal, For Bore Dia. 252mm to 400mm, Tip Dia. 0.177 In., Tip Angle 90 Degrees , Tip Type Fixed, Overall Length 23-13/32 In., Spring Return No, Number of Pieces 1, Material Chrome Vanadium Steel, Handle Color Red, Handle Design Plastic Dipped, Features Nonslip Tips, Standards DIN 5254 B

Reviews of Knipex #44 20 J61