Retaining Ring Pliers, 0.125In Tip, 90 Deg

KNIPEX| Zoro #: G0350034| Mfr #: 44 21 J41 SBA

$37.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Retaining Ring Plier
Tip Dia.: 0.125"
Material: Chrome Vanadium Electric Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350034 Mfr #: 44 21 J41 SBA
Item: Retaining Ring PlierTip Dia.: 0.125"
Material: Chrome Vanadium Electric SteelSpring Return: No
Overall Length: 12"For Bore Dia.: 3-3/8" to 5-1/2"
Number of Pieces: 1Tip Type: Fixed
Handle Design: Plastic DippedHandle Color: Black
Standards: DIN 5254 BPlier Style: Internal
Tip Angle: 90 DegreesCountry of Origin (subject to change): Germany

Description

Retaining Ring Plier, Internal, Tip Type Fixed, Tip Dia. 0.125 In., Tip Angle 90 Degrees , For Bore Dia. 3-3/8 In. to 5-1/2 In., Overall Length 12 In., Spring Return No, Number of Pieces 1, Material Chrome Vanadium Electric Steel, Handle Color Black, Handle Design Plastic Dipped, Standards DIN 5254 B

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews