KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring Pliers, 0.125In Tip, 90 Deg

KNIPEX| Zoro #: G0845223| Mfr #: 46 21 A41 SBA

$43.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Overall Length: 12"
For Shaft Dia.: 3-3/8" to 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0845223 Mfr #: 46 21 A41 SBA
Number of Pieces: 1Overall Length: 12"
For Shaft Dia.: 3-3/8" to 5-1/2"Spring Return: Yes
Tip Angle: 90 DegreesHandle Color: Black
Item: Retaining Ring PlierTip Type: Fixed
Plier Style: ExternalHandle Design: Plastic Dipped
Tip Dia.: 0.125"Material: Chrome Vanadium Electric Steel
Standards: DIN 5254 BCountry of Origin (subject to change): Germany

Description

Retaining Ring Plier, External, Tip Type Fixed, Tip Dia. 0.125 In., Tip Angle 90 Degrees , For Shaft Dia. 3-3/8 In. to 5-1/2 In., Overall Length 12 In., Spring Return Yes, Number of Pieces 1, Material Chrome Vanadium Electric Steel, Handle Color Black, Handle Design Plastic Dipped, Standards DIN 5254 B

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews