Knipex
Snap Ring Plier Set
- Zoro #: G7060352
- Mfr #: 001956
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Features: Tool Roll Made of Hard-Wearing Polyester Fabric, With Sturdy, Adjustable Snap-Closure
- Includes: (1) 44 11 J2 Circlip Pliers for Internal Circlips in Bore Holes, (1) 44 11 J21 Circlip Pliers for Internal Circlips in Bore Holes, (1) 46 11 A2 Circlip Pliers to Assemble External Circlips on Shafts, (1) 46 11 A21 Circlip Pliers to Assemble External Circlips on Shafts
- Number of Pieces: 1
- Item: Snap Ring Plier Set
$107.17
Subtotal: $107.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Knipex #001956 Specifications
- Zoro #: G7060352
- Mfr #: 001956
- Features: Tool Roll Made of Hard-Wearing Polyester Fabric, With Sturdy, Adjustable Snap-Closure
- Includes: (1) 44 11 J2 Circlip Pliers for Internal Circlips in Bore Holes, (1) 44 11 J21 Circlip Pliers for Internal Circlips in Bore Holes, (1) 46 11 A2 Circlip Pliers to Assemble External Circlips on Shafts, (1) 46 11 A21 Circlip Pliers to Assemble External Circlips on Shafts
- Number of Pieces: 1
- Item: Snap Ring Plier Set
- Country of Origin (subject to change): Germany
Description
Snap Ring Plier Set
Reviews of Knipex #001956
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KNIPEX Alligator Water Pump Pliers, 12" 8801300
- KNIPEX Retaining Ring Pliers, 0.093 In Tip, 0 Deg 46 11 A3 SBA
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip 46 11 G0
- KNIPEX Knipex Electrical Installation Pliers, 8" 13818
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L 44 13 J2
- KNIPEX 10" Universal Grip Pliers, Nickel Plated 40 04 250
- IRWIN Vise Grip VGP7CR 7 Inch Curved Jaw Locking Pliers VGP7CR
- IRWIN Convertible Snap Ring Pliers 2078900
- TITAN Hose Grip Pliers, Large, 11" 60778
- APEX TOOL GROUP Rotor/Ball Joint Set W/Locking Pliers 3763
- WILLIAMS Williams Curved-Jaw Locking Plier, w/Cutter, 5" 23301
- Knipex Pliers