Knipex
Snapring PL Externans 041295
- Zoro #: G7060407
- Mfr #: 4611A3
Hover or click to zoom Tap to zoom
Key Features
- Features: Solid Style, Forged, Non-Slip, Solid Tips
- Handle Type: Plastic Coated
- Material: Chrome Vanadium Steel
- Overall Length: 8-1/4"
- Finish: Atramentized, Polished
- Number of Pieces: 1
- Item: Snapring PL Externans 041295
$29.44
Subtotal: $29.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- KNIPEX Flat Nose Plier, 5", 1-1/16" Jaw 37 31 125
- KNIPEX 5-1/2" Precision External Circlip Pliers, Plastic Grip 49 31 A0
- KNIPEX Retaining Ring Pliers, 0.093In Tip, 45 Deg 46 31 A32 SBA
- KNIPEX 8-1/2" Precision internal Circlip Pliers, Plastic Grip 48 21 J31
- KNIPEX Cobra Pliers, w/Comfort Grip, 12" 87 02 300
- KNIPEX Plier Wrench, 12" 8603300
- KNIPEX Cobra Pliers-1,000V Insltd 8728250SBA
- KNIPEX Circlip Pliers Internal 4421J01
- KNIPEX 5"Wire Plier 7861125-ESD
- KNIPEX Ext Precision Snap Ring Pliers, 10-25mm 4931A1
- WILMAR Adjustable Internal Snap Ring Pliers, W88010 W88010
- Knipex Pliers