Knipex

Snapring Pl Externans 041295

Knipex Snapring Pl Externans 041295 4611A4
Hover or click to zoom Tap to zoom
  • Features: Solid Style, Forged, Non-Slip, Solid Tips
  • Handle Type: Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 12-5/8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Snapring Pl Externans 041295
  • Country of Origin (subject to change): Germany
See full product details
$55.36

Subtotal: $55.36

Knipex #4611A4 Specifications

  • Features: Solid Style, Forged, Non-Slip, Solid Tips
  • Handle Type: Plastic Coated
  • Material: Chrome Vanadium Steel
  • Overall Length: 12-5/8"
  • Finish: Atramentized, Polished
  • Number of Pieces: 1
  • Item: Snapring Pl Externans 041295
  • Country of Origin (subject to change): Germany

Description

Snapring Pl Externans 041295

Reviews of Knipex #4611A4

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.