Spanner Pliers, 10 In

KNIPEX| Zoro #: G1300844| Mfr #: 87 41 250 SBA

$41.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Features: Box Joint, Patented 1 Handed Operation, Self Gripping Jaw, Ratchet Action, Fine Adjustment, Zero Backlash, Pinch Guard
Finish: polished
Handle Type: Dipped
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1300844 Mfr #: 87 41 250 SBA
Material: Chrome Vanadium SteelTether Capable: Standard Tool (Accessory Needed for Tethering)
Jaw Length: Upper 1-1/4", Lower 29/64"Features: Box Joint, Patented 1 Handed Operation, Self Gripping Jaw, Ratchet Action, Fine Adjustment, Zero Backlash, Pinch Guard
Standards: DIN ISO 5743, ANSI SpecificationItem: Tongue and Groove Plier
Overall Length: 10"Max. Jaw Opening: 1-1/4"
Finish: polishedHandle Type: Dipped
Plier Jaw Style: Straight JawNo. of Jaw Positions: 15
Adjustment Type: Push ButtonCountry of Origin (subject to change): Germany

Product Description

Tongue and Groove Plier, Plier Jaw Style Straight Jaw, Adjustment Type Push Button, Handle Type Dipped, Overall Length 10 In., Max. Jaw Opening 1-1/4 In., Standard Tool (Accessory Needed for Tethering), No. of Jaw Positions 15, Jaw Length Upper 1-1/4 In., Lower 29/64 In., Chrome Vanadium Steel Material, Polished Finish, Box Joint, Patented 1 Handed Operation, Self Gripping Jaw, Ratchet Action, Fine Adjustment, Zero Backlash, Pinch Guard, Standards DIN ISO 5743, ANSI Specification

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews