Knipex

Special Retaining Ring Pliers

Knipex Special Retaining Ring Pliers 4510170
Hover or click to zoom Tap to zoom
$63.68
  • Features: For Fitting Horseshoe-Shaped Spring Retaining Rings and Circlips Without Grip Holes
  • Material: Chrome Vanadium Steel
  • Overall Length: 6-3/4"
  • Number of Pieces: 1
  • Item: Special Retaining Ring Pliers
  • Country of Origin (subject to change): Germany
See full product details
Orders over $75 ship free.

Total: $63.68

Knipex #4510170 Specifications

  • Features: For Fitting Horseshoe-Shaped Spring Retaining Rings and Circlips Without Grip Holes
  • Material: Chrome Vanadium Steel
  • Overall Length: 6-3/4"
  • Number of Pieces: 1
  • Item: Special Retaining Ring Pliers
  • Country of Origin (subject to change): Germany

Description

Special Retaining Ring Pliers

Reviews of Knipex #4510170