Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Tongue and Groove Pliers, 10 In, Button
  • Zoro #: G0200387
  • Mfr #: 87 11 250
$39.01
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Nonsparking: No
  • Jaw Length: 3/4"
See full product details
Orders over $75 ship free.

Knipex #87 11 250 Specifications

  • Zoro #: G0200387
  • Mfr #: 87 11 250
Tether Capable: Standard Tool (Accessory Needed for Tethering) Nonsparking: No
Jaw Length: 3/4" Plier Jaw Style: V-Jaw
Material: Chrome Vanadium Electric Steel Handle Type: Dipped
Overall Length: 10" Standards: ASME B107.23-2004
Jaw Width: 7/8" Plier Item: Tongue and Groove Pliers
Item: Tongue and Groove Plier Max. Jaw Opening: 2"
Includes: 87 Series No. of Jaw Positions: 25
Insulated: No Features: Spring Loaded, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
Adjustment Type: Push Button Plier Product Group: Pliers
Finish: Atramentized(Pliers), Polished(Head), Plastic Coated(Handles) Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Here are some important details for Knipex Tongue and Groove Plier. Overall Length: 10", Material: Chrome Vanadium Electric Steel, Finish: polished.

Reviews of Knipex #87 11 250